The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E51DT5
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR HEAD
Availability
Order by 5:00 PM ET and your package will ship the same day.
E51SAL
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR BODY, 2-WIRE, 20-264VAC/DC
Availability
Order by 5:00 PM ET and your package will ship the same day.
E51DT1
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
Sensor Head, 0.51in. Range, Shielded,
Availability
Order by 5:00 PM ET and your package will ship the same day.
E55BLT1C
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
PROX, IND, 40mm SQ, 15mm RANGE, AC
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57G-18SPN5-Q
Cutler Hammer, Div of Eaton Inductive Proximity, E57G Series
Item Number
E57G-18SPN5-Q
MFG Item Number
E57G-18SPN5-Q
Product Description
E57G PROX, 18MM, DC, SH, PNP, NO, STD,
Specifications
Specifications
Diameter
18 mm
Shielding
Shielded
Power Type
DC
Range
5 mm
Connection Type
4 Pin M12 Connector
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Max Load Current
0.1 A
Max Leakage Current
0.1 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-30JS10-H
Cutler Hammer, Div of Eaton Inductive Proximity
MFG Item Number
E57-30JS10-H
Product Description
PROX, IND, 30mm, 10mm RANGE, DC, 4-W
Availability
Order by 5:00 PM ET and your package will ship the same day.
E51SPL
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR BODY, 4-W, DC, 10-30VDC, PNP
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-08GE03-G
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-08GE03-G
Product Description
8MM DIAMETER 3W DC CABLE VERSION
Specifications
Specifications
Diameter
8 mm
Shielding
Unshielded
Power Type
DC
Range
3 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Max Leakage Current
0.01 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E51RC
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
RECEPTACLE, 4-W, AC, 1/2in. NPT
Availability
Order by 5:00 PM ET and your package will ship the same day.
E51DS2
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR HEAD, SIDE SENSING, 0.51in.
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Inductive Proximity
Manufacturer
Cutler Hammer, Div of Eaton
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved